Beli permanent magnet di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Vertex Angular Permanent Magnetic Plate
    Mulai

    Rp8.799.900

    Vertex Angular Permanent Magnetic Plate
    Deskripsi:
    Permanent magnetic force.Operation plane, specially treated, nondeformation and high precision.
  2. KENTA Powerful Permanent Magnetic Chucks
    Mulai

    Rp32.999.900

    KENTA Powerful Permanent Magnetic Chucks
    Deskripsi:
    Powerful permanent magnetic chuck has a magnetic strength of 12 - 15 kg/cm, suitable for powerful milling and grinding.
  3. KANETEC Square Permanent Magnet Micro Pitch Chuck
    Mulai

    Rp72.999.900

    KANETEC Square Permanent Magnet Micro Pitch Chuck
    Deskripsi:
    For grinding a wide range of workpieces from thin to thick and small. Because it can be used in liquids, it can also be used to fix workpieces in EDM materials.
    atribut:
    • Depth (mm): 150
    • Width (mm): 300
    • Height (mm): 45
    • Mass (kg): 16.5
    • TRUSCO Number: 457-5491
  4. monotaro Permanent Magnetic Holder (Penahan Magnet)
    Mulai

    Rp68.000

    monotaro Permanent Magnetic Holder (Penahan Magnet)
    Deskripsi:
    Produk ini juga sering disebut dengan Penahan Magnet
  5. TRUSCO Magnetic Holder
    Mulai

    Rp199.900

    TRUSCO Magnetic Holder
    Deskripsi:
    Do not screw in to deep. Too deep threadening may make magnet fall out.
    atribut:
    • Adsorption Ability (N): 139
    • Magnet Dimension (mm): 15
    • Magnet Height (mm): 5
    • Height (mm): 10
    • Material: Magnet: Neodymium Magnet, Cap: Steel, Surface Treatment: Nickel Plated (Case)
    • Maximum Temperature (°C): 80
    • Mounting Screw: 4.5 Depth M5 x 0.8
    • Outside Diameter (mm): 20
    • Purpose of Use: For embedding in jig and tool and various adsorption purposes.
  6. Vertex Middle Pitch Permanent Magnetic Plate
    Mulai

    Rp6.999.900

    Vertex Middle Pitch Permanent Magnetic Plate
    atribut:
    • Height (mm): 50
    • Pole Pitch: 5 (1+4)
  7. Vertex Standard Pole Electro Magnetic Chuck
    Mulai

    Rp17.999.900

    Vertex Standard Pole Electro Magnetic Chuck
    atribut:
    • Magnetic Force: 450 GAUSS
    • Pole Pitch: 15 (3+12)
    • Height (mm): 70
  8. KENTA Electromagnetic Chuck
    Mulai

    Rp52.999.900

    KENTA Electromagnetic Chuck
    Deskripsi:
    Use:It is applicable for grinding machine,the most popular electric magnet chuck.Feature:Extremely fine steel characteristics reduce precision change in use.Small heat deformation, high precisionMaximum suction fulfills over 12kg/cm².
    atribut:
    • Dimensions h (mm): 85
    • Pole Distance (mm): 3+5+0.5+5+0.5+5
    • Voltage (V): 110
  9. KANETEC Standard Square Electromagnetic Chuck
    Mulai

    Rp80.999.900

    KANETEC Standard Square Electromagnetic Chuck
    Deskripsi:
    High rigidity and outstanding accuracy! In order to increase the rigidity of the electromagnetic chuck and suppress changes over time as much as possible in order to improve accuracy, it is not a welded structure, but has a hollow body and case integrated structure using our original processing method. Unique lightweight design! The weight of the chuck is reduced as much as possible considering the factors when driving the table of the grinding machine. This contributes to extending the useful life of the grinding machine. Simple thin shape, strong adsorption power! As a result of pressing the chuck height to the limit in order to increase the work mounting space of the grinding machine, the overall height is 70 to 80mm for small and medium sizes, and 85mm for large sizes. In spite of its thin shape, a strong adsorbing power is ensured by a unique design to secure electromagnetic coil space. It is the most popular chuck mainly for grinding work.
    atribut:
    • Suitable Electric Accessories: ES-M103B
    • Voltage (V): DC90
    • Current (A): 0.34
    • Dimensions (mm): Width 200 x length 544 x height 70
  10. Vertex Fine Pole Magnetic Plate
    Mulai

    Rp8.899.900

    Vertex Fine Pole Magnetic Plate
    atribut:
    • Magnetic Force: 550 GAUSS
    • Pole Pitch: 2.5 (1+1.5)
    • Height (mm): 50
  11. KANETEC Chuck Block
    Mulai

    Rp10.999.900

    KANETEC Chuck Block
    Deskripsi:
    -As the product itself is not magnetic, attach work by inducing the magnetic force upon placing it on a magnetic chuck.-For use in combination with a magnetic chuck as an adsorption assisting tool for items having shapes that are difficult to attach with just the chuck such as the side of a plate-shaped work.
    atribut:
    • Dimensions: 125x150x38mm
  12. TRUSCO Nd-Fe-B Magnet (Magnet)
    75%
    Mulai

    Rp74.000

    TRUSCO Nd-Fe-B Magnet (Magnet)
    Deskripsi:
    -A neodymium magnet with the strongest magnetic field in the magnet. -As a sensor or motor parts.
    atribut:
    • Materials (Magnet): Neodymium Magnet
    • Surface Magnetic Flux Density: 0.36T
  13. monotaro Magnet Neodymium (Penahan Magnet)
    Rating:
    100% of 100
    (4)
    Mulai

    Rp85.000

    monotaro Magnet Neodymium (Penahan Magnet)
    Deskripsi:
    Penahan Magnet Neodymium untuk penahan benda berbagai aplikasi
    atribut:
    • Magnet Height (mm): 5
    • Height (mm): 15
    • Mounting Screw: M6 × 1.0 10mm deep
    • Outer Diameter (φmm): 32
    • Material (Magnet): Neodymium Magnet
    • Magnet Diameter (mm): 25
    • Attracting Force (N): 360
    • Maximum Operating Temperature (°C): 80
  14. KENTA Miling with Powelful Permanent Magnetic Chuck
    Mulai

    Rp90.999.900

    KENTA Miling with Powelful Permanent Magnetic Chuck
    Deskripsi:
    Scope of use:Metal cutting & machining is widely applicable for CNC machining center, digital engraving & milling machine,precision boring mill,planomiller,grinding machine etc.Product features:Magnetic force is produced by high performance material without time limit,no energy consumption,no heat.It is fine in safety & environment protection,simple & practical in operation Super-strong suction can overlay magnetic force.It enlarges while work-piece contract area increases.It can be used for strong milling and drilling.Super-strong sucker panel is large in rigidity,strong in stability.it gets no Deformation in use.it can fulfill precision machining.Simple mechanical switch needs no power supply.it avoids danger of work-piece fall-off due to magnetism loss because of sudden power failure. It can easily and quickly renew clamping work-piece.It shortens work-piece clamping adjustment time,fulfills pentahedral machining.It noticeably enhances 80% of work effciency.
    atribut:
    • Magnetic Block (kgf): 40
  15. monotaro Neodymium Magnet Donut Type (Magnet Neodymium Ring Donut)
    Mulai

    Rp18.000

    monotaro Neodymium Magnet Donut Type (Magnet Neodymium Ring Donut)
    Deskripsi:
    Produk ini juga sering disebut dengan Magnet Neodymium Ring Donut
    atribut:
    • Thickness (mm): 1.5
    • Weight (g): 0.35
    • Adsorption Ability (N): 2.74
    • Hole Diameter (mm): 2
    • Surface Magnetic Flux Density (T): 0.2
    • Outer Diameter d (mm): 6.6
  16. Vertex Permanent Magnetic Lifter
    Mulai

    Rp15.999.900

    Vertex Permanent Magnetic Lifter
    Deskripsi:
    VERTEX Permanent Magnetic lifter (ON/OFF Type). - Convenient and efficiency for makes more profit. - Light weight Less dimension Lower price. - Safety coefficient 3.5 times. Applications : Suitable for move plate steel, block steel and round steel, such as machine parts, press molds, plastic molds and iron material, etc. Load of Holding Power. The load of holding power will changes depending on the thickness, attractive face roughness and quality of material and clearance between the workpiece with magnet. Safety Coefficient x 3.3 times. The capacity of magnet indicated as 1/3.3 of holding power, it means the real holding power is 3.3 times of capacity. The large safety coefficient is consideration for ensuring the use in safety.
  17. KANETEC Permanent Magnetic LIFMA (RU)
    Mulai

    Rp16.999.900

    KANETEC Permanent Magnetic LIFMA (RU)
    Deskripsi:
    -A permanent magnet type that does not require a power supply. A strong magnetic force will be exhibited semi-permanently.-A cam system has been employed for easy operation of attachment/detachment.-For transporting materials such as black steel plates and flat metal products and for lifting and transporting semi-finished goods having a flat surface such as mechanical components, pressed items, molds for plastic molding.
  18. Kennedy Magnetic Sweeper
    Mulai

    Rp2.399.900

    Kennedy Magnetic Sweeper
    atribut:
    • Size: 140cm
  19. KENTA Permanent Magnetic Chuck
    Mulai

    Rp66.999.900

    KENTA Permanent Magnetic Chuck
    Deskripsi:
    Application:For high precision milling and cutting process in machine center and CNC milling machineProduct Features:Increase efficiency remarkably,magnetism constant.Waterproofness is good allow to be used with cutting fluid.Intensive magnetic patch can holdWorkpiece which thickness more than 2mm strongly for milling process. Ndfed magents adopted. Maximum holding force can reach to 18kgf/cm²
    atribut:
    • Box Size (mm): 18x18
Daftar Harga permanent magnet Terbaru December 2025
Vertex Angular Permanent Magnetic PlateRp8.799.900
KENTA Powerful Permanent Magnetic ChucksRp32.999.900
KANETEC Square Permanent Magnet Micro Pitch ChuckRp72.999.900
monotaro Permanent Magnetic Holder (Penahan Magnet)Rp68.000
TRUSCO Magnetic HolderRp199.900
Vertex Middle Pitch Permanent Magnetic PlateRp6.999.900
Vertex Standard Pole Electro Magnetic ChuckRp17.999.900
KENTA Electromagnetic ChuckRp52.999.900
KANETEC Standard Square Electromagnetic ChuckRp80.999.900
Vertex Fine Pole Magnetic PlateRp8.899.900

Data diperbarui pada 04/12/2025 (Harga belum termasuk PPN)

Halaman Terkait